This product requires certification to purchase.

100W 3-Light Medium Vanity Fixture in Brushed Nickel

You last purchased this on
 
HomePlace by Capital Lighting

Carter 100W 3-Light Medium Vanity Fixture in Brushed Nickel

Brand image
You last purchased this on
 
HomePlace by Capital Lighting

Carter 100W 3-Light Medium Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #C139331BN500
  • Item #8202058
  • Manufacturer Part #139331BN-500
4.2 out of 5 Customer Rating
100W 3-Light Medium Vanity Fixture

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three light clear seeded glass vanity fixture in Brushed Nickel
  • Dimensions: 22"W x 11"H x 6.5"E
  • Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
  • Backplate dimensions: 6"W x 5"H x 0.75"E
  • UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Can be mounted up or down.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Carter
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
11 in
Installation Type:
Wall Mount
Length:
6-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
22 in



Call for Pricing
Call for Pricing