60 W 1 Light 17 in. Wall Sconce in Black Iron
Clint 60 W 1 Light 17 in. Wall Sconce in Black Iron
Frequently Purchased Together
Product Details
Product Details
- One-Light Sconce in Black Iron
- Dimensions: 5"W x 17"H x 4.75"E
- Dimmable and LED/CFL/Incandescent compatible, uses one 60-Watt (max) Candelabra E12 base bulb (not Included)
- Application: Powder Room, Foyer/Entryway, Kitchen, Bathroom, Living Room, Dining Room, Bedroom
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Reliable: Includes 1-Year Limited Manufacturer's Warranty
Documents
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Dimmable
- Collection:
- Clint
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 4-3/4 in
- Dimmable:
- Yes
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga