5-Light Chandelier in Brushed Nickel
Dixon 5-Light Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Five light chandelier in Brushed Nickel finish with Soft White glass
- Dimensions: 23" W x 23" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 5"W x 1"H
- A Capital Lighting Fixture Company.
- UL listed and rated for Dry locations.
- Includes: 10' Chain; 12' Wire
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dixon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 5
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740105675
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in
- Wire Gauge (AWG):
- 18 ga