This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Bronze

HomePlace by Capital Lighting

Greyson 100W 1-Light Medium E-26 Incandescent Pendant in Bronze

  • Fast #
  • Part #C328511BZ449
  • Item #8201897
  • Manufacturer Part #328511BZ-449
5 out of 5 Customer Rating
Brand image
HomePlace by Capital Lighting

Greyson 100W 1-Light Medium E-26 Incandescent Pendant in Bronze

  • Fast #
  • Part #C328511BZ449
  • Item #8201897
  • Manufacturer Part #328511BZ-449
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Clean lines, straight cylindrical and clear seeded glass and a variety of finish options make this collection super-versatile
  • The simple single mini-pendant is available in brushed nickel, matte black, aged brass or bronze
  • Requires Certification

Specifications

Collection:
Greyson
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Dimmable:
Yes
Glass Type:
Clear Seeded
Height:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Metal
Minimum Height:
13-1/2 in
Number of Lights:
1
Overall Height:
51-1/2 in
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
UL Listed:
Suitable for Dry Locations
UPC:
841740152839
Volts:
120V
Watts:
100 W
Width:
4-3/4 in