22 in. 60 W 3-Light Medium Chandelier in Matte Nickel
Hometown 22 in. 60 W 3-Light Medium Chandelier in Matte Nickel
Product Details
Product Details
- Three light chandelier in Matte Nickel
- Dimensions: 22" W x 23" H
- Requires three 100W E26 medium bulbs
- UL listed and rated for Dry locations.
- A Capital Lighting Fixture Company.
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Hometown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Alabaster
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-3/4 in
- Wire Gauge (AWG):
- 18 ga