100W 3-Light Medium Vanity Fixture in Brushed Nickel
Myles 100W 3-Light Medium Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Three light clear seeded glass vanity fixture in Brushed Nickel
- Dimensions: 23"W x 8.5"H x 8"E
- Requires three 100W (max) incandescent or LED equivalent bulbs with Medium E-26 base (not included)
- Backplate dimensions: 6"W x 5"H x 0.75"E
- UL Listed. Rated for damp locations, perfect for bathrooms and powder rooms.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Can be mounted up or down.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Myles
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in