100W 4-Light Vanity with Clear Glass in Matte Black
Tanner 100W 4-Light Vanity with Clear Glass in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Four light vanity fixture with Matte Black finish and Clear glass globes
- Dimensions: 34" W x 9-3/4" H x 7-3/4" Ext
- Requires four 100W medium bulbs
- Backplate dimensions: 5"W x 5"H x 0.75"E
- A Capital Lighting Fixture Company.
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Tanner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 34 in