8 in. Wrench Handle Fit
8 in. Wrench Handle Fit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Homestead Plug Valve
- Handle Material:
- Metal
- Handle Type:
- Straight
- Length:
- 17-27/32 in