2 in. Cast Iron NPT Screw Handle Plug Valve
Series 600 2 in. Cast Iron NPT Screw Handle Plug Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Construction: Standard material is high tensile ASTM A126 Class B cast iron
- ASTM A-536 65-45-12 ductile iron is also available for high temperature applications
- Flange thickness, diameter and drilling fully conform to ANSI B16.1 Class 125
- Low Maintenance: Only a small initial injection of sealant, with minimal follow-up sealing, is required for positive shut-off. Minimal quick and easy follow-up sealing assures long lasting service
- Plug: The single solid-piece plug design features true bi-directional seating and low vibration operation
- Flow: Various port configurations make them suitable for a wide range of applications
- Seal: A thin film of sealant not only forms an incompressible seal to prevent gas or liquid leakage, but also reduces friction between the body and plug, offering low torque operation
- Seat: Metal to metal seating assures long life, with no rubber to wear
- Testing: Every valve is 100% leak-tested before shipment to ensure reliable shut-off
- Actuation: Valves are available with lever, manual gear, pneumatic and electric actuation
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1, ANSI B16.33
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.33
- ASTM:
- ASTM A-126 Class B
- Collection:
- Series 600
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Length:
- 6 in
- MSS:
- MSS SP-78 Type 4
- Material:
- Cast Iron, Metal, Plastic, Steel
- Material Type:
- PTFE
- Pressure Class:
- 200#
- Recommended Valve Application:
- Industrial, Natural Gas, Propane Gas, Slurry
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- PTFE, Steel
- Valve Operator:
- Screw Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in
- Valve Type:
- Plug Valve
- Width:
- 4-3/8 in