This product requires certification to purchase.

1-Light 100W Wall Lantern in Black

You last purchased this on
 
Homestyle Lighting

1-Light 100W Wall Lantern in Black

  • Fast #
  • Part #HHS7101331
  • Item #5144541
  • Manufacturer Part #HS71013-31
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

1-Light 100W Wall Lantern in Black

  • Fast #
  • Part #HHS7101331
  • Item #5144541
  • Manufacturer Part #HS71013-31
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
13-1/2 in
Installation Type:
Wall Mount
Length:
8-1/2 in
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Watts:
100 W
Width:
8-1/2 in