This product requires certification to purchase.

1-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

You last purchased this on
 
Homestyle Lighting

1-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #HHS3100209
  • Item #5144531
  • Manufacturer Part #HS31002-09
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

1-Light 60W Close-to-Ceiling Light Fixture in Brushed Nickel

  • Fast #
  • Part #HHS3100209
  • Item #5144531
  • Manufacturer Part #HS31002-09
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
7-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5-7/8 in