This product requires certification to purchase.

1-Light Close-to-Ceiling Light Fixture in White

You last purchased this on
 
Homestyle Lighting

1-Light Close-to-Ceiling Light Fixture in White

  • Fast #
  • Part #HHS3102230
  • Item #4891851
  • Manufacturer Part #HS31022-30
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

1-Light Close-to-Ceiling Light Fixture in White

  • Fast #
  • Part #HHS3102230
  • Item #4891851
  • Manufacturer Part #HS31022-30
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Height:
7-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
5-7/8 in