1-Light Wall Lantern in Black
1-Light Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Etched, Acrylic
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/4 in