This product requires certification to purchase.

10.1W Recessed-Trim in White

You last purchased this on
 
Homestyle Lighting

10.1W Recessed-Trim in White

  • Fast #
  • Part #HHS56WH30K9
  • Item #7332942
  • Manufacturer Part #HS56-WH-30K91
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

10.1W Recessed-Trim in White

  • Fast #
  • Part #HHS56WH30K9
  • Item #7332942
  • Manufacturer Part #HS56-WH-30K91
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
7-2/5 in
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
3-2/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
10.1 W