100W Insulated Ceiling Airtight Incandescent Housing in White
100W Insulated Ceiling Airtight Incandescent Housing in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UL Listed:
- Yes
- Watts:
- 100 W