8 in. 100W 1-Light Outdoor Wall Lantern in Bronze
8 in. 100W 1-Light Outdoor Wall Lantern in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 5-5/8 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-3/4 in