This product requires certification to purchase.

1-Light Wall Sconce in White

You last purchased this on
 
Homestyle Lighting

Quartersphere 1-Light Wall Sconce in White

  • Fast #
  • Part #HHS2101101
  • Item #4100813
  • Manufacturer Part #HS21011-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

Quartersphere 1-Light Wall Sconce in White

  • Fast #
  • Part #HHS2101101
  • Item #4100813
  • Manufacturer Part #HS21011-01
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Quartersphere
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/2 in
Glass Type:
Etched
Height:
5-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
13-1/8 in