This product requires certification to purchase.

Semi-Flush Ceiling Light in Bronze

You last purchased this on
 
Homestyle Lighting

Semi-Flush Ceiling Light in Bronze

  • Fast #
  • Part #HHS31007125
  • Item #4434146
  • Manufacturer Part #HS31007125
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Homestyle Lighting

Semi-Flush Ceiling Light in Bronze

  • Fast #
  • Part #HHS31007125
  • Item #4434146
  • Manufacturer Part #HS31007125
5 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Energy Star Compliant:
No
Glass Type:
Etched Melon
Height:
12-5/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
13-1/4 in