Swivel Tilt Desk Task Chair in Black
Sadie™ Swivel Tilt Desk Task Chair in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Sadie™
- Color Finish Name:
- Black
- Depth:
- 24-41/100 in
- Height:
- 38-27/100 in
- Material:
- Mesh
- Product Type:
- Chair
- UL Listed:
- No
- Width:
- 24-21/100 in