*CVR* VINYL HARN W/SIDE D & REM BEL
*CVR* VINYL HARN W/SIDE D & REM BEL
Product Details
Product Details
- Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance
- The unique rotary PivotLink™ connection design that provides greater comfort in bending/mobility
- Mating chest strap buckle and tongue buckle leg adjustments
- Integrated, self-contained label pack safely encapsulates labels, minimizing damage and loss
- Clip-on design web finials organize webbing after prorating adjustment
Specifications
- ANSI:
- ANSI Z359-2007, ANSI A10.35
- Clothing Size:
- Universal
- Coating:
- Vinyl
- Material:
- Lycra
- OSHA:
- OSHA 1910.66;OSHA 1926.508
- Work Load Limit:
- 400 lb