10 in. Stainless Steel and Plastic Sleeve in Silver
10 in. Stainless Steel and Plastic Sleeve in Silver
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mounts to a vertical concrete or steel structures
- Compact design creates minimum intrusion into work space
- Zinc plated mild steel or stainless steel construction
- Comes with PVC sleeve liner
Documents
Specifications
- ASTM:
- ASTM D-1785
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 9-1/4 in
- Length:
- 10 in
- Material:
- Plastic, Welded Steel, Stainless Steel
- Material Type:
- 304, PVC
- Product Type:
- Sleeve
- Weight:
- 13 lb
- Width:
- 4-1/4 in
- Work Load Limit:
- 450 lb