This product requires certification to purchase.

120V Fresh Air Supply Ventilator with Damper

You last purchased this on
 
Honeywell Home

120V Fresh Air Supply Ventilator with Damper

  • Fast #
  • Part #HVNT2200A1000
  • Item #7297861
  • Manufacturer Part #VNT2200A1000
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

120V Fresh Air Supply Ventilator with Damper

  • Fast #
  • Part #HVNT2200A1000
  • Item #7297861
  • Manufacturer Part #VNT2200A1000
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.7
CFM:
220 ft3/min
Energy Star Compliant:
No
Material:
Steel
Product Type:
Ventilator
UL Listed:
No
Volts:
120V