This product requires certification to purchase.

24V Freeze Protect Control

You last purchased this on
 
Honeywell

24V Freeze Protect Control

  • Fast #
  • Part #HFPC
  • Item #1855791
  • Manufacturer Part #FPC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

24V Freeze Protect Control

  • Fast #
  • Part #HFPC
  • Item #1855791
  • Manufacturer Part #FPC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Breaks Y circuit to compressor below 36°F and remakes at 46°F
  • Requires Certification

Specifications

Application:
Accessories
Origin:
Domestic
Volts:
24V