10 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Brown
55 Series 10 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nubuck brown leather, lace-up, 6 in
- Steel toe impact protection
- Electrical hazard rated outsole
Documents
Specifications
- ASTM:
- ASTM F-2413-11 M
- Collection:
- 55 Series
- Color Finish Name:
- Brown
- Gender:
- Mens
- Height:
- 6 in
- Material:
- Leather
- Shoe Size:
- 10
- UL Listed:
- No