This product requires certification to purchase.

10.5 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Black

You last purchased this on
 
Honeywell

55 Series 10.5 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Black

  • Fast #
  • Part #H55334BLAC105
  • Item #7850398
  • Manufacturer Part #55334-BLAC-105
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

55 Series 10.5 MENS Size Leather Lace-up Electrical Hazard Steel Toe in Black

  • Fast #
  • Part #H55334BLAC105
  • Item #7850398
  • Manufacturer Part #55334-BLAC-105
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black leather, lace-up, 6 in
  • Steel toe impact protection
  • Electrical hazard rated outsole
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413-11 M
Collection:
55 Series
Color Finish Name:
Black
Gender:
Mens
Height:
6 in
Material:
Leather
Shoe Size:
10.5
UL Listed:
No