6 ft Vinyl Shock Absorbing Lanyard
6 ft Vinyl Shock Absorbing Lanyard
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Vinyl coating on webbing protects against a variety of liquids that could compromise overall performance
- SofStop® shock absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
- Snap hooks with a 5,000 lb. gate load capacity
Specifications
- ANSI:
- ANSI Z359.13
- Coating:
- Zinc Plated, Vinyl
- Length:
- 6 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910.66;OSHA 1926.509
- Type:
- Lanyard
- Weight:
- 1.5 lb
- Work Load Limit:
- 310 lb