6 ft. Single Leg Tie Lanyard
6 ft. Single Leg Tie Lanyard
Product Details
Product Details
- First snap hook with a 5,000 lb. gate load capacity from any angle
- All-in-one lanyard with SofStop® shock absorber and cross-arm anchorage connector
- SofStop® shock absorber pack is designed with a specially-woven inner core that smoothly expands to reduce fall arrest forces
- Heavy-duty polyester webbing and Cordura® nylon webbing with five times more abrasion resistance
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.13
- Length:
- 6 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910.66;OSHA 1926.104;OSHA 1926.503
- Weight:
- 2.6 lb
- Work Load Limit:
- 310 lb