This product requires certification to purchase.

You last purchased this on
 
Honeywell Analytics Distribution

  • Fast #
  • Part #HMCXLXWHMYNA
  • Item #5067115
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Analytics Distribution

  • Fast #
  • Part #HMCXLXWHMYNA
  • Item #5067115
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compact, lightweight and easy to use - no expertise required
  • Gas alert micro clip features visual compliance at a glance with the flashing, green IntelliFlash™
  • Easy one-button operating ratio reduces training time and lets workers focus on the job at hand
  • IP68 rating ensures maximum protection against dust and water
  • Reflex Technology™ automated self-test function routinely checks the operating condition of the sensors to increase safety, up-time, and overall worker confidence
  • Compatible with Micro Dock II docking station for automated bump tests and calibration
  • Warranty: 2 years including all sensors
  • Requires Certification

Documents


Specifications

Color Finish Name:
Yellow
Depth:
1-1/5 in
Size:
4-2/5 in x 2-3/10 in x 1-1/5 in
Weight:
6.7 oz
Width:
2-2/5 in