Universal Size Full Body Harness
DuraFlex® Universal Size Full Body Harness
Product Details
Product Details
- Patented Miller duraflex harnesses feature specially formulated elastomer webbing that stretch
- Maximize comfort: duraflex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Improve safety: with comfort unsurpassed, duraflex harnesses offer
- Wider end-user acceptance
- A comfortable harness is worn properly, enhancing compliance and safety on the job site
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Capacity:
- 400 lb
- Clothing Size:
- Universal
- Collection:
- DuraFlex®
- Color Finish Name:
- Green
- Material:
- Rubber
- Material Type:
- Urethane, Elastomer
- OSHA:
- OSHA 1926.502
- Work Load Limit:
- 400 lb