32 oz. Safety Station with Eyewash
Eyesaline® 32 oz. Safety Station with Eyewash
Frequently Purchased Together
Product Details
Product Details
- Eyesaline® double 32 oz wall station
- Highly visible
- Readily available
- Thirty-six month shelf life
- Perfect for flushing nuisance particles such as pollen, dust, saw dust and smoke
- Immediate first aid treatment
- Bilingual instructions
Documents
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Eyesaline®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 14 in
- Length:
- 4 in
- Product Type:
- Safety Station with Eyewash
- Size:
- 32 oz
- Width:
- 19 in