Saline Eyewash
Eyesaline® Saline Eyewash
Frequently Purchased Together
Product Details
Product Details
- Portable and readily available for use
- Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
- Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
- Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
- 36-month shelf life from date of manufacturing
- Personal eyewash devices are intended to supplement, not replace, primary eyewash units
- ANSI Z358.1 - ANSI Z358.1 (supplemental equipment)
- Extended-flow nozzles (16 and 32 oz. containers) provide longer flow than conventional 16 and 32 oz. containers
- User-controlled volume delivery (1, 4, 8 oz. products) delivers drops or an irrigating stream of solution: Depending on the squeeze pressure applied to the bottle
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Eyesaline®
- Product Type:
- Personal Eyewash Bottles
- Size:
- 16 oz