7 gal Safety Station with Eyewash
Fendall Pureflow 1000® 7 gal Safety Station with Eyewash
Frequently Purchased Together
Product Details
Product Details
- The Fendall Pure Flow 1000 emergency eyewash station delivers unequaled eyewash safety, reliability, and value. The patented system delivers contaminant-free and physiologically correct saline solution from factory-sealed cartridges.
- The patented design delivers 0.4 gpm for 15 minutes as required by ANSI Z358.1. A unique fluid pressure balancing system maximizes comfort with a soft “ribbon” of saline solution. Factory-sealed cartridges last up to 24 months, at least four times longer than other primary self-contained eyewash devices.
- Features & Benefits: Self-contained and easy to install with no plumbing required. Can be easily and affordably placed near most workplace hazards or transported with optional universal cart or stand.
- Unique nozzle design delivers a soft “ribbon” of a preserved, buffered, saline solution superior to tap water for emergency eye care. A 100% sterile saline option is also available.
- Constant flow rate permits thorough flushing with a constant flow rate and stream height that provides 0.4 gpm for entire 15-minute cycle required by ANSI Z358.1
- Cartridges sold separately
Specifications
- ANSI:
- ANSI Z358.1
- Collection:
- Fendall Pureflow 1000®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 29 in
- Length:
- 18 in
- Product Type:
- Eyewash Station
- Size:
- 7 gal
- Width:
- 31 in