This product requires certification to purchase.

Fiber Metal Hard Hat in White

You last purchased this on
 
Honeywell

Fiber Metal Hard Hat in White

  • Fast #
  • Part #HE2RW01A00
  • Item #4510408
  • Manufacturer Part #E2RW01A00
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell

Fiber Metal Hard Hat in White

  • Fast #
  • Part #HE2RW01A00
  • Item #4510408
  • Manufacturer Part #E2RW01A00
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ratchet suspension
  • Cap style with StringStrap™ headband
  • 8 pt suspension
  • Meets ANSI-Z89.1-2009 TYPE 1, Class E, G, or C in both forward and reverse
  • Requires Certification

Specifications

ANSI:
ANSI Z89.1-2009
Color Finish Name:
White