1 in x 1-1/4 in Repair Kit Valve Repair Kit
1 in x 1-1/4 in Repair Kit Valve Repair Kit
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- D05 and DS05 Series Pressure Regulating Valves
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 1 in x 1-1/4 in