120 pt Whole House Dehumidifier
120 pt Whole House Dehumidifier
Frequently Purchased Together
Product Details
Product Details
- Removes up to 65, 90, or 120 pints of moisture per day, depending on the model
- Delivers fresh, filtered air in the home
- Increases comfort and energy savings
- Quiet, unobtrusive operation
- DR90 and DR120 models are ENERGY STAR® rated
Specifications
- AMP:
- 7.3
- CFM:
- 400 ft3/min
- Color Finish Name:
- Silver
- Height:
- 21-3/10 in
- Length:
- 32-1/5 in
- Moisture Removal:
- 120
- Volts:
- 120V
- Width:
- 14-3/10 in