150 cfm Energy Recovery Ventilator
This product has been replaced by
Manufacturer Part #VNT5150E2000
150 cfm Energy Recovery Ventilator
Product Details
Product Details
- Air flow capacity: 70, 150 and 200 CFM
- Exchange surface: 104 square feet
- Balanced ventilation with sensible and latent heat recovery
- Removable duct collars for simplified ducting
- Intuitive balancing via two variable speed motors and an integrated speed control
- Simplified hanging via adjustable straps
- Compact and light weight design
- Washable ERV core
- Tested for cold weather (down to 5°F/-15°C)
- Automatic defrost
Specifications
- AMP:
- 1.5
- CFM:
- 150 ft3/min
- CSA Certified:
- CSA 22.2
- Color Finish Name:
- Grey
- Depth:
- 11-1/2 in
- Height:
- 22-1/2 in
- Length:
- 29-1/2 in
- Product Type:
- ERV
- UL Listed:
- Yes
- Volts:
- 121V
- Width:
- 11-1/2 in