16 x 20 x 4 in. MERV 13 Disposable Air Filter
16 x 20 x 4 in. MERV 13 Disposable Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999
- Efficiency ranges are defined for small particles, E1=0.3 to 1 um
- Medium particles E2=1 to 3 um
- Large particles E3=3 to 10 um
Specifications
- Depth:
- 4-3/8 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 13
- Maximum Temperature:
- 140
- Origin:
- Global
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 4-3/8 in
- Width:
- 16 in