16 x 25 in. 1400 ft3/min Electronic Air Cleaner
16 x 25 in. 1400 ft3/min Electronic Air Cleaner
Frequently Purchased Together
Product Details
Product Details
- Media post filter provides enhanced filtration on select models
- Solid state power supply is self-regulating and maintains peak efficiency during a wide range of cell dirt loading conditions
- Low profile door with test button to check system operation
- Helps filter efficiency-robbing gunk before it coats critical system parts
- Very low pressure drop
- Exclusive 10 year clean coil guarantee
- Rugged zinc-coated, roll formed cabinet provides superior strength and corrosion protection
Specifications
- AMP:
- 0.4
- Application:
- Air Quality
- Brand Model Compatibility:
- 50000293-002
- CFM:
- 1400 ft3/min
- Height:
- 16 in
- Length:
- 25 in
- Mount Type:
- Duct
- Product Type:
- Electronic Air Cleaner
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 6-3/4 in