1H Non-programmable Thermostat
1H Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Easy-to-install, color-coded leads
- Includes thermometer and long-lasting Micro Switch™ mechanism, makes on temperature fall
- Mount on standard 2 x 4 in outlet box or 4 x 4 in junction box
Specifications
- AMP:
- 22, 19
- Application:
- Residential
- Auto Switching Heat:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-15/16 in
- Display Type:
- Analog
- Energy Star Compliant:
- No
- Height:
- 4-9/16 in
- Maximum Temperature:
- 80
- Minimum Temperature:
- 40
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Non-programmable
- Stages:
- 1H
- Temperature Range:
- 40 to 80 Deg F
- Touch Screen:
- No
- Volts:
- 120/208/240/277V
- Width:
- 2-7/8 in