1H Programmable Thermostat
1H Programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Multi-application 7 day programmable electronic thermostat
- Activates zone valves or pumps for 1 min every 24 hr to prevent seizures and reduce callbacks
- Works with mV, 24 V, 120 VAC and 240 VAC heating systems
-
Green
Specifications
- AMP:
- 2, 5
- Application:
- Electric Heating, Baseboard Heaters, Radiant Heating and Cooling Systems, Conventional System
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Aube CT240-02
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Display Type:
- LCD
- Height:
- 4-9/10 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 32
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 32 to 122 Deg F
- Touch Screen:
- No
- Volts:
- 120/240V
- Width:
- 3-4/5 in