This product requires certification to purchase.

20 x 25 x 3 in. MERV 10 Disposable Media Air Filter

You last purchased this on
 
Resideo

20 x 25 x 3 in. MERV 10 Disposable Media Air Filter

  • Fast #
  • Part #HFC40R1011
  • Item #1852223
  • Manufacturer Part #FC40R1011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Resideo

20 x 25 x 3 in. MERV 10 Disposable Media Air Filter

  • Fast #
  • Part #HFC40R1011
  • Item #1852223
  • Manufacturer Part #FC40R1011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mounts in most return filter grilles
  • Pleated for greater media capacity
  • Merv 10
  • Return grille filters from Resideo work up to 10 times more effectively than standard one-inch filters and can last 3 times as long
  • They help trap airborne dust, pollen, mold, bacteria, and other allergens that pass through homeowners' HVAC systems
  • Based on initial efficiency analysis of new filters tested at 3 - 10 micron particles at 295 feet per minute of airflow
  • Requires Certification

Specifications

Depth:
3 in
Disposable:
Yes
Filter Type:
Media
Height:
25 in
MERV Rating:
10
Maximum Temperature:
140
Origin:
Global
Product Type:
Air Filter
Size:
20 in x 25 in x 3 in
Width:
20 in