20 x 25 x 3 in. MERV 13 Media Air Filter
20 x 25 x 3 in. MERV 13 Media Air Filter
Frequently Purchased Together
Product Details
Product Details
- 20 x 25 return grill media air filter - MERV 13
Specifications
- Depth:
- 3 in
- Filter Type:
- Media
- Height:
- 25 in
- MERV Rating:
- 13
- Origin:
- Global
- Product Type:
- Air Filter
- Width:
- 20 in