This product requires certification to purchase.

20 x 30 x 3 in. MERV 13 Media Air Filter

You last purchased this on
 
Honeywell Home

20 x 30 x 3 in. MERV 13 Media Air Filter

  • Fast #
  • Part #HFC313R2030
  • Item #8116969
  • Manufacturer Part #FC313R2030
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

20 x 30 x 3 in. MERV 13 Media Air Filter

  • Fast #
  • Part #HFC313R2030
  • Item #8116969
  • Manufacturer Part #FC313R2030
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 20 x 30 return grill media air filter - MERV 13
  • Requires Certification

Specifications

Depth:
3 in
Filter Type:
Media
Height:
30 in
MERV Rating:
13
Origin:
Global
Product Type:
Air Filter
Width:
20 in