22 gal Humidifier Cylinder
22 gal Humidifier Cylinder
Frequently Purchased Together
Product Details
Product Details
- A dependable on-demand steam humidification solution
- Allowing rapid installation and service
- Only duct mountable solution enabling retrofit and new installation
- Smallest product footprint allowing application flexibility
- Communication with a variety of thermostat options including Lyric, PrestigeIAQ and VisionPRO
- Humidifier replacement cylinder designed for Rapid, simplified, DIY replacement (Recommended annually dependent on water quality)
Specifications
- Brand Model Compatibility:
- HM750
- Capacity:
- 22 gpd
- Color Finish Name:
- White
- Height:
- 13 in
- Length:
- 5-57/100 in
- Maximum Temperature:
- 105
- Product Type:
- Canister
- Volts:
- 240V
- Width:
- 6 in