22 x 28 x 4 in. MERV 11 Air Filter
22 x 28 x 4 in. MERV 11 Air Filter
Frequently Purchased Together
Product Details
Product Details
- Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2 1999
- Efficiency ranges are defined for small particles E1=0.3 to 1 um
- Medium particles E2=1 to 3 um
- Large particles E3=3 to 10 um
Specifications
- Brand Model Compatibility:
- F27F1057
- Depth:
- 4-3/8 in
- Disposable:
- Yes
- Filter Type:
- Media
- Height:
- 27-1/2 in
- MERV Rating:
- 11
- Origin:
- Global
- Product Type:
- Air Filter
- Size:
- 21-1/2 in x 27-1/2 in x 4-3/8 in
- Width:
- 21-1/2 in