3/4 in. Press Zone Valve - 8 Cv
3/4 in. Press Zone Valve - 8 Cv
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 350-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Height:
- 4 in
- Maximum Temperature:
- 125
- Recommended Valve Application:
- Hydronics
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Width:
- 2-37/100 in