This product requires certification to purchase.

4 Zones Zoning Control Panel

You last purchased this on
 
Honeywell Home

4 Zones Zoning Control Panel

  • Fast #
  • Part #HTAZ4H
  • Item #9788268
  • Manufacturer Part #TAZ-4H
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

4 Zones Zoning Control Panel

  • Fast #
  • Part #HTAZ4H
  • Item #9788268
  • Manufacturer Part #TAZ-4H
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 26
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible mounting options with mounting holes for return duct, wall, or stud
  • Easy wiring with Push terminals
  • Easy checkout with LCD and buttons
  • Easy troubleshooting with Checkout mode, zone lights, and contacts to measure voltage
  • Same profile as HZ432 for clean installation
  • Connections for tying wires for neat installation
  • Each zone has thermal fuse protection
  • Compatible with most 24 volt thermostats
  • Resideo makes a full line of Zoning products (Zone panels, zone dampers, bypass dampers, thermostats, etc.)
  • Requires Certification

Recommended Accessories


Specifications

AMP:
40
Brand Model Compatibility:
HZ432 zone panel, ARDTZ Dampers ARD18TZ to ARD18TZ, RRD5, RRD6, RRD7, RRD8 for Retrofit applications, MARD Dampers MARD6 to MARD18, CPRD Dampers CPRD8 to CPRD 14
Height:
13-21/50 in
Length:
8 in
Maximum Temperature:
165
Origin:
Global
Stages:
1H/1C
Volts:
24V
Width:
8 in
Zones:
4