This product requires certification to purchase.

70 cfm Energy Recovery Ventilator

You last purchased this on
 
Honeywell Home

70 cfm Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5070E1000
  • Item #4425300
  • Manufacturer Part #VNT5070E1000
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Honeywell Home

70 cfm Energy Recovery Ventilator

  • Fast #
  • Part #HVNT5070E1000
  • Item #4425300
  • Manufacturer Part #VNT5070E1000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Air flow capacity: 70, 150 and 200 CFM
  • Exchange surface: 104 square feet
  • Balanced ventilation with sensible and latent heat recovery
  • Removable duct collars for simplified ducting
  • Intuitive balancing via two variable speed motors and an integrated speed control
  • Simplified hanging via adjustable straps
  • Compact and light weight design
  • Washable ERV core
  • Tested for cold weather (down to 5°F/-15°C)
  • Automatic defrost
  • Requires Certification

Specifications

CFM:
80 ft3/min
Color Finish Name:
Grey
Depth:
14-1/2 in
Height:
21 in
Length:
20 in
UL Listed:
Yes
Volts:
120V
Width:
14-1/2 in