This product requires certification to purchase.

AgION™ Humidifier Pad

Honeywell Home

AgION™ Humidifier Pad

  • Fast #
  • Part #HHC22A1007
  • Item #1074398
5 out of 5 Customer Rating
Brand image
Honeywell Home

AgION™ Humidifier Pad

  • Fast #
  • Part #HHC22A1007
  • Item #1074398
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 560
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Keep your home properly hydrated with this line of HC22 humidifier pads
  • Standard or anti-microbial, these pads store water to humidify your home
  • Designed for quick changes via access panels on Honeywell Home humidifiers HE100, HE150, HE220, HE225 and bypass models
  • Also works with April Aire models 110, 220, 550 and 558
  • Requires Certification

Specifications

Brand Model Compatibility:
AprilAire® 110, AprilAire® 220, AprilAire® 550, AprilAire® 558, Honeywell HE100, Honeywell HE150, Honeywell HE220, Honeywell HE225
Depth:
1-1/2 in
Height:
10 in
Material:
AgION
Product Type:
Humidifier Pad
Width:
1-63/100 in