14 in. Round Automatic Zone Damper
ARD Series 14 in. Round Automatic Zone Damper
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round damper with 24-volt, spring-return damper actuator
- Galvanized steel single-blade damper, which closes off tightly against gasket for minimal leakage
- Heavier blade construction for longer life
- Quieter operation with fewer blades
- Simple, easy-to-wire, two-wire installation
- Fail-safe, normally open operation
- Adjustable Range Stops are simple to use and easier to understand
- Mechanical Position Indicator for the damper blade
- Push-In Terminals
- Can be field-converted when used as an independent zone or for fresh air intake
Recommended Accessories
Specifications
- AMP:
- 6
- Brand Model Compatibility:
- TrueZone®
- Coating:
- Galvanized
- Collection:
- ARD Series
- Damper Type:
- Zone Dampers
- Diameter:
- 14 in
- Material:
- Steel
- Shape:
- Round
- Size:
- 14 in
- Volts:
- 24V
- Width:
- 14 in